Skip Content
LIQUID LINE DRYER, COPPER,3/8IN, 6T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIQUID LINE DRYER, COPPER,3/8IN, 6T

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6AWT4
  • Mfr. Model # 6AWT4
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Connection Size (In.) 3/8
  • Description Solid Core
  • Item Liquid Line Filter Dryer
  • For Use With CFC, HCFC and HFC Refrigerants
  • Overall Length (In.) 6-11/16
  • Type Copper
  • Package Quantity 1
  • Connection Solder
  • R-22 Capacity (Tons) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list