Skip Content
LIQUID LEVEL SWITCH,VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,VERTICAL

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DYC6
  • Mfr. Model # 5DYC6
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height 1.44"
  • Max. Voltage 240
  • Item Liquid Level Switch
  • Width 0.78"
  • Body Material Stainless Steel
  • Contact Form SPST
  • Float Material Polypropylene
  • Mounting Vertical
  • Switch Function Open On Rise
  • Overall Length 1.41"
  • Stem Material Stainless Steel
  • VA Rating 15
  • Max. Pressure 100 psi
  • Operating Temp. Range 221 Degrees F Max.
  • Standards CE
  • Stem Length 0.75"
  • Float Length 0.44"
  • Tank Connection Size 1/8" NPT
  • Float Dia. 0.78"
  • Float Specific Gravity 0.70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list