Skip Content
LIQUID LEVEL SWITCH,VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,VERTICAL

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DYC3
  • Mfr. Model # 5DYC3
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height 1.68"
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Width 0.58"
  • Contact Form SPST
  • Body Material Polypropylene
  • Float Material Polypropylene
  • Overall Length 1.85"
  • Mounting Vertical
  • Stem Material Polypropylene
  • VA Rating 15
  • Switch Function Close On Rise
  • Operating Temp. Range 221 Degrees F Max.
  • Standards UL, CSA, CE
  • Stem Length 1.25"
  • Max. Pressure 50 psi
  • Float Dia. 0.58"
  • Float Specific Gravity 0.60
  • Tank Connection Size 1/8" NPT
  • Float Length 0.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list