LIQUID LEVEL SWITCH SIDE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID LEVEL SWITCH SIDE MOUNT

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY47
  • Mfr. Model # 2ZY47
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Height -
  • Electrical Connections 1.8m Teflon Cable
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Body Material 316 Stainless Steel
  • Width -
  • Contact Form SPST
  • Overall Length 3.89"
  • Float Material 316 SS
  • Mounting Vertical
  • Stem Material 316 SS
  • Switch Function Selectable
  • VA Rating 60
  • Standards ABS
  • Operating Temp. Range 221 Degrees F Max.
  • Max. Pressure 85 psi
  • Stem Length 2.50"
  • Float Length 2.00"
  • Float Specific Gravity 0.55
  • Float Dia. 2.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list