Skip Content
LIQUID LEVEL SWITCH,M SERIES,SPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,M SERIES,SPST

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K183
  • Mfr. Model # 11K183
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Electrical Connections 20 ft. 22 AWG, HALAR Jacketed 2-conductor Cable With Watertight Connector
  • Height 4.06"
  • Includes 20 ft., Two Conductor, Cable
  • Width 1.44"
  • Body Material Brass/PBT
  • Features Suspendible, Submersible
  • Max. Voltage 240
  • Item Liquid Level Switch
  • Float Material Buna N
  • Contact Form SPST
  • Mounting Vertical
  • Overall Length 4.06"
  • Stem Material Brass
  • Switch Function Open On Rise
  • Standards CE
  • Operating Temp. Range 221 Degrees F Max.
  • VA Rating 30
  • Max. Pressure 50 psi
  • Stem Length 4.06"
  • Float Dia. 1.00"
  • Float Length 1.00"
  • Max. Current 0.28 A
  • Float Specific Gravity 0.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list