Skip Content
LIQUID LEVEL SWITCH,3/8-24 THD,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,3/8-24 THD,BRAS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY24
  • Mfr. Model # 2ZY24
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height -
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Width -
  • Body Material Brass
  • Contact Form SPST
  • Float Material Buna N
  • Mounting Horizontal
  • Switch Function Selectable
  • Overall Length 2.96"
  • Stem Material Brass
  • Operating Temp. Range 221 Degrees F Max.
  • VA Rating 30
  • Standards UL, CSA, CE
  • Max. Pressure 100 psi
  • Stem Length 2.96"
  • Float Dia. 1.00"
  • Float Length 1.00"
  • Tank Connection Size 1/8" NPT
  • Float Specific Gravity 0.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list