Skip Content
LIQUID LEVEL SWITCH,3/4-16 X 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,3/4-16 X 7/8-14

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY30
  • Mfr. Model # 2ZY30
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height -
  • Max. Voltage 240
  • Width -
  • Item Liquid Level Switch
  • Body Material PBT
  • Contact Form SPST
  • Mounting Horizontal
  • Float Material PBT
  • Overall Length 4.30"
  • Switch Function Selectable
  • VA Rating 30
  • Operating Temp. Range 266 Degrees F Max.
  • Stem Material PBT
  • Standards UL, CSA, CE
  • Stem Length 3.31"
  • Max. Pressure 100 psi
  • Tank Connection Size 3/4-16 x 7/8-14
  • Float Specific Gravity 0.70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list