LIQUID LEVEL SWITCH,2 IN NPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID LEVEL SWITCH,2 IN NPT,BRASS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY88
  • Mfr. Model # 2ZY88
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.14 lbs

Technical Specs

  • Height -
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Width -
  • Body Material Brass
  • Contact Form SPST
  • Mounting Vertical Adjustable
  • Float Material Buna N
  • Overall Length 72"
  • Stem Material Brass
  • Switch Function Selectable
  • VA Rating 60
  • Operating Temp. Range 221 Degrees F Max.
  • Standards UL, CSA, CE, ABS
  • Max. Pressure 150 psi
  • Stem Length 70.5"
  • Float Dia. 1.25"
  • Float Length 2.00"
  • Tank Connection Size 2" NPT
  • Float Specific Gravity 0.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list