LIQUID LEVEL SWITCH,2 IN NPT,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID LEVEL SWITCH,2 IN NPT,316 SS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY90
  • Mfr. Model # 2ZY90
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Technical Specs

  • Item Liquid Level Switch
  • Height -
  • Max. Voltage 240
  • Width -
  • Body Material 316 Stainless Steel
  • Contact Form SPST
  • Float Material 316 SS
  • Stem Material 316 SS
  • Switch Function Selectable
  • VA Rating 60
  • Mounting Vertical Adjustable
  • Overall Length 72"
  • Standards UL, CSA, CE, NSF, ABS
  • Operating Temp. Range 392 Degrees F Max.
  • Max. Pressure 200 psi
  • Stem Length 70.5"
  • Float Dia. 2.13"
  • Tank Connection Size 2" NPT
  • Float Length 2.00"
  • Float Specific Gravity 0.55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list