Skip Content
LIQUID LEVEL SWITCH,2 IN NPT,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,2 IN NPT,316 SS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY89
  • Mfr. Model # 2ZY89
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Height -
  • Width -
  • Max. Voltage 240
  • Item Liquid Level Switch
  • Body Material 316 Stainless Steel
  • Contact Form SPST
  • Mounting Vertical Adjustable
  • Float Material 316 SS
  • Switch Function Selectable
  • Overall Length 12.00"
  • Stem Material 316 SS
  • Standards UL, CSA, CE, NSF, ABS
  • VA Rating 60
  • Operating Temp. Range 392 Degrees F Max.
  • Max. Pressure 200 psi
  • Stem Length 10.5"
  • Float Length 2.00"
  • Float Dia. 2.13"
  • Tank Connection Size 2" NPT
  • Float Specific Gravity 0.55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list