Skip Content
LIQUID LEVEL SWITCH,1 IN NPT,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1 IN NPT,304 SS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY85
  • Mfr. Model # 2ZY85
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height -
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Width -
  • Body Material 304 Stainless Steel
  • Contact Form SPST
  • Mounting Horizontal
  • Float Material 304 SS
  • Overall Length 3.98"
  • Switch Function Selectable
  • Stem Material 304 SS
  • VA Rating 100
  • Operating Temp. Range 302 Degrees F Max.
  • Standards CE
  • Stem Length 3.98"
  • Float Dia. 2.04"
  • Max. Pressure 900 psi
  • Tank Connection Size 1" NPT
  • Float Length 2.04"
  • Float Specific Gravity 0.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list