Skip Content
LIQUID LEVEL SWITCH,1 IN NPT,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1 IN NPT,304 SS

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY84
  • Mfr. Model # 2ZY84
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Height -
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Width -
  • Contact Form SPST
  • Body Material 304 Stainless Steel
  • Float Material 304 SS
  • Mounting Horizontal
  • Overall Length 5.81"
  • Stem Material 304 SS
  • Switch Function Selectable
  • VA Rating 100
  • Standards CE
  • Operating Temp. Range 302 Degrees F Max.
  • Tank Connection Size 1" NPT
  • Float Length 4.00"
  • Float Dia. 1.00"
  • Max. Pressure 150 psi
  • Stem Length 5.81"
  • Float Specific Gravity 0.60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list