Skip Content
LIQUID LEVEL SWITCH,1/8 IN,POLYPROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1/8 IN,POLYPROP

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY43
  • Mfr. Model # 2ZY43
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height -
  • Max. Voltage 240
  • Item Liquid Level Switch
  • Body Material Polypropylene
  • Mounting Vertical
  • Contact Form SPST
  • Float Material Polypropylene
  • Overall Length 2.25"
  • Stem Material Polypropylene
  • VA Rating 30
  • Width -
  • Switch Function Selectable
  • Operating Temp. Range 221 Degrees F Max.
  • Standards UL, CSA, CE, NSF
  • Float Dia. 1.00"
  • Stem Length 1.63"
  • Float Length 1.00"
  • Tank Connection Size 1/8" NPT
  • Max. Pressure 100 psi
  • Float Specific Gravity 0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list