Skip Content
LIQUID LEVEL SWITCH,1/8 IN,POLY,25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1/8 IN,POLY,25

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY74
  • Mfr. Model # 2ZY74
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Ultra Low Level Liquid Switch
  • Electrical Connections 22 ga. MTW Coated 24" Leads
  • Max. Voltage 240
  • Body Material Polypropylene
  • Float Material Polypropylene
  • Contact Form SPST
  • Overall Length 2.25"
  • Mounting Vertical
  • Stem Material Polypropylene
  • VA Rating 30
  • Max. Pressure 25 psi
  • Switch Function Open On Rise
  • Standards UL, ULC, CE
  • Operating Temp. Range 221 Degrees F Max.
  • Stem Length 1.63"
  • Float Dia. 1.88"
  • Float Length 1.16"
  • Float Specific Gravity 0.42
  • Tank Connection Size 1/8" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list