Skip Content
LIQUID LEVEL SWITCH,1/8 IN,PBT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1/8 IN,PBT

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY42
  • Mfr. Model # 2ZY42
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Height -
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Width -
  • Body Material PBT
  • Contact Form SPST
  • Mounting Vertical
  • Float Material Buna N
  • Switch Function Selectable
  • Stem Material PBT
  • Overall Length 2.25"
  • VA Rating 30
  • Operating Temp. Range 221 Degrees F Max.
  • Max. Pressure 150 psi
  • Standards UL, CSA, CE
  • Stem Length 1.63"
  • Float Specific Gravity 0.45
  • Tank Connection Size 1/8" NPT
  • Float Dia. 1.00"
  • Float Length 1.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list