Skip Content
LIQUID LEVEL SWITCH,1/8 IN,316 SS,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1/8 IN,316 SS,2

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY76
  • Mfr. Model # 2ZY76
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Ultra Low Level Liquid Switch
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Contact Form SPST
  • Max. Voltage 240
  • Body Material 316 Stainless Steel
  • Float Material Polypropylene
  • Mounting Vertical
  • Overall Length 2.25"
  • Stem Material 316 SS
  • Switch Function Open On Rise
  • Max. Pressure 25 psi
  • Stem Length 1.63"
  • VA Rating 30
  • Operating Temp. Range 221 Degrees F Max.
  • Standards UL, ULC, CE
  • Float Dia. 1.88"
  • Float Length 1.16"
  • Tank Connection Size 1/8" NPT
  • Float Specific Gravity 0.42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list