Skip Content
LIQUID LEVEL SWITCH,1/8 IN,316 SS,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1/8 IN,316 SS,2

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY61
  • Mfr. Model # 2ZY61
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Item Ultra Low Level Liquid Switch
  • Max. Voltage 240
  • Body Material 316 Stainless Steel
  • Contact Form SPST
  • Float Material Buna N
  • Stem Material 316 SS
  • Mounting Vertical
  • Switch Function Close On Rise
  • Overall Length 2.25"
  • VA Rating 30
  • Operating Temp. Range 221 Degrees F Max.
  • Max. Pressure 25 psi
  • Standards UL, ULC, CE
  • Stem Length 1.63"
  • Float Dia. 1.88"
  • Float Length 1.16"
  • Tank Connection Size 1/8" NPT
  • Float Specific Gravity 0.44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list