Skip Content
LIQUID LEVEL SWITCH,1/2 IN NPT,316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL SWITCH,1/2 IN NPT,316

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY21
  • Mfr. Model # 2ZY21
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Liquid Level Switch
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Height -
  • Width -
  • Max. Voltage 240
  • Body Material 316 Stainless Steel
  • Contact Form SPST
  • Float Material 316 SS
  • Mounting Horizontal
  • Switch Function Close On Rise
  • Overall Length 5.25"
  • Stem Material 316 SS
  • Operating Temp. Range 392 Degrees F Max.
  • VA Rating 30
  • Stem Length 5.12"
  • Max. Pressure 50 psi
  • Float Dia. 1.54"
  • Float Length 1.00"
  • Tank Connection Size 1/2" NPT
  • Float Specific Gravity 0.60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list