LIQUID LEVEL PROBE,12 IN,2 IN TRI-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID LEVEL PROBE,12 IN,2 IN TRI-C

LUMENITE CONTROL TECHNOLOGY, INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EEN4
  • Mfr. Model # 6EEN4
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
  • Item Liquid Level Probe
  • Probe Material 304 Stainless Steel and PTFE
  • Process Connection 2" Tri-clamp
  • Probe Lengths 12"
  • Number of Probes 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list