Skip Content
LIQUID LEVEL PROBE,12 IN,1/2 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID LEVEL PROBE,12 IN,1/2 NPT

LUMENITE CONTROL TECHNOLOGY, INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EJP7
  • Mfr. Model # 6EJP7
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Material of Construction Stainless Steel Tank Connection
  • For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
  • Item Liquid Level Probe
  • Probe Material 304 Stainless Steel
  • Process Connection 1/2" NPT
  • Number of Probes 1
  • Probe Lengths 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list