Skip Content
LIQUID HAND SOAP TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID HAND SOAP TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY800004
  • Mfr. Model # 800004
  • UNSPSC # 53131600
  • CATALOGUE PAGE # 1731
  • Shipping Weight 9.5 lbs

Product Details

Luxurious pink pearlescent hand soap. Thick, rich, long lasting lather. Mild and gentle to the skin. Use in all refillable dispensers that handle thickened hand cleaners. Almond fragrance.

Technical Specs

  • Colour Pink
  • Size 4 L
  • Item Hand/Body Wash
  • Fragrance Almond
  • Uses Dispenser Yes
  • Packaging Type Bottle
  • Hygiene Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list