Skip Content
LIQUID FOAM SUPPR TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FOAM SUPPR TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY900004
  • Mfr. Model # 900004
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1644
  • Shipping Weight 9.15 lbs

Technical Specs

  • Colour White
  • Item Defoamer
  • Size 4 L
  • Uses Dispenser No
  • Formula Silicone

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list