Skip Content
LIQUID FLOW SWITCH,SHUTTLE,SPST, NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,SHUTTLE,SPST, NO

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALA5
  • Mfr. Model # 1ALA5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application -
  • Connection Size (In.) 3/4 FNPT
  • Flow Rate 2.5 gpm
  • For Use With -
  • Item Liquid Flow Switch
  • Material of Construction Polypropylene, SS, Viton or Buna N
  • Max. Flow GPM -
  • Max. Fluid Temp. (F) 212
  • Max. HP -
  • Min. Flow Rate (GPM) -
  • Min. Ambient Temp. (F) 0
  • Max. Operating Velocity (FPM) -
  • Phase -
  • Operating Velocity Range (FPM) -
  • Min. Fluid Temp. (F) 0
  • Type Shuttle
  • Body Material Polypropylene
  • Hz -
  • Max. Pressure (PSI) 100
  • Max. Ambient Temp. (F) 212
  • Switch Type SPST, NO
  • Max. Duct Size (In.) -
  • Voltage 120-240 VAC/VDC
  • Recommended Filtration (microns) 150
  • Contact Rating 20VA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list