Skip Content
LIQUID FLOW SWITCH,SHUTTLE,SPST, NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,SHUTTLE,SPST, NO

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALA1
  • Mfr. Model # 1ALA1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Liquid Flow Switch
  • For Use With -
  • Connection Size (In.) 3/4 FNPT
  • Flow Rate 0.5 gpm
  • Application -
  • Material of Construction Polypropylene, SS, Viton or Buna N
  • Max. Flow GPM -
  • Max. Fluid Temp. (F) 212
  • Max. HP -
  • Min. Ambient Temp. (F) 0
  • Max. Operating Velocity (FPM) -
  • Min. Flow Rate (GPM) -
  • Min. Fluid Temp. (F) 0
  • Phase -
  • Operating Velocity Range (FPM) -
  • Hz -
  • Type Shuttle
  • Max. Ambient Temp. (F) 212
  • Body Material Polypropylene
  • Max. Pressure (PSI) 100
  • Switch Type SPST, NO
  • Voltage 120-240 VAC/VDC
  • Recommended Filtration (microns) 150
  • Contact Rating 20VA
  • Max. Duct Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list