Skip Content
LIQUID FLOW SWITCH,SHUTTLE,SPDT,20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID FLOW SWITCH,SHUTTLE,SPDT,20V

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALD7
  • Mfr. Model # 1ALD7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With -
  • Flow Rate 2 to 8 gpm
  • Connection Size (In.) 1 FNPT
  • Application -
  • Item Liquid Flow Switch
  • Material of Construction Bronze, PTFE, SS, Viton, Ceramic
  • Max. Fluid Temp. (F) 200
  • Min. Ambient Temp. (F) -20
  • Min. Flow Rate (GPM) -
  • Max. Flow GPM -
  • Max. HP -
  • Max. Operating Velocity (FPM) -
  • Min. Fluid Temp. (F) -20
  • Phase -
  • Body Material Bronze
  • Type Shuttle
  • Hz -
  • Operating Velocity Range (FPM) -
  • Max. Ambient Temp. (F) 200
  • Max. Duct Size (In.) -
  • Contact Rating 20VA
  • Switch Type SPDT
  • Recommended Filtration (microns) 150
  • Max. Pressure (PSI) 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list