Skip Content
LIQUID FLOW SWITCH,SHUTTLE,SPDT,20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,SHUTTLE,SPDT,20V

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALD6
  • Mfr. Model # 1ALD6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Application -
  • Flow Rate 5 to 15 gpm
  • Item Liquid Flow Switch
  • Material of Construction Bronze, PTFE, SS, Viton, Ceramic
  • Connection Size (In.) 1 FNPT
  • For Use With -
  • Max. Flow GPM -
  • Min. Flow Rate (GPM) -
  • Max. Operating Velocity (FPM) -
  • Max. Fluid Temp. (F) 200
  • Min. Ambient Temp. (F) -20
  • Operating Velocity Range (FPM) -
  • Max. HP -
  • Min. Fluid Temp. (F) -20
  • Phase -
  • Type Shuttle
  • Body Material Bronze
  • Hz -
  • Max. Pressure (PSI) 400
  • Max. Ambient Temp. (F) 200
  • Switch Type SPDT
  • Recommended Filtration (microns) 150
  • Contact Rating 20VA
  • Max. Duct Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list