Skip Content
LIQUID FLOW SWITCH,ROTOR,SPDT,35MA/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,ROTOR,SPDT,35MA/

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AMB7
  • Mfr. Model # 1AMB7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application -
  • Connection Size (In.) 1 FNPT
  • Flow Rate 8 to 60 gpm
  • Item Liquid Flow Switch
  • Material of Construction Brass, Ceramic, PPS Composite, Polysulfone, Viton
  • For Use With -
  • Max. Flow GPM -
  • Max. Fluid Temp. (F) 212
  • Max. HP -
  • Min. Ambient Temp. (F) -20
  • Max. Operating Velocity (FPM) -
  • Min. Fluid Temp. (F) -20
  • Min. Flow Rate (GPM) -
  • Operating Velocity Range (FPM) -
  • Phase -
  • Type Rotor
  • Body Material Brass
  • Max. Ambient Temp. (F) 150
  • Hz -
  • Switch Type SPDT
  • Voltage 24VDC
  • Max. Pressure (PSI) 200
  • Max. Duct Size (In.) -
  • Contact Rating 35mA/95mA
  • Recommended Filtration (microns) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list