Skip Content
LIQUID FLOW SWITCH,ROTOR,SPDT,35MA/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,ROTOR,SPDT,35MA/

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AMB3
  • Mfr. Model # 1AMB3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application -
  • Connection Size (In.) 1/2 FNPT
  • For Use With -
  • Flow Rate 1.5 to 20 gpm
  • Item Liquid Flow Switch
  • Material of Construction Polypropylene, Ceramic, PPS Composite, Polysulfone, Buna N
  • Max. Fluid Temp. (F) 180
  • Max. Operating Velocity (FPM) -
  • Max. Flow GPM -
  • Max. HP -
  • Min. Ambient Temp. (F) -20
  • Min. Flow Rate (GPM) -
  • Min. Fluid Temp. (F) -20
  • Operating Velocity Range (FPM) -
  • Phase -
  • Body Material Polypropylene
  • Type Rotor
  • Max. Ambient Temp. (F) 150
  • Max. Pressure (PSI) 100
  • Voltage 24VDC
  • Switch Type SPDT
  • Contact Rating 35mA/95mA
  • Max. Duct Size (In.) -
  • Hz -
  • Recommended Filtration (microns) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list