Skip Content
LIQUID FLOW SWITCH,PISTON,SPST,20VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID FLOW SWITCH,PISTON,SPST,20VA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALV7
  • Mfr. Model # 1ALV7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Connection Size (In.) 3/8 MNPT
  • Application -
  • Flow Rate 0.15 gpm
  • For Use With -
  • Item Liquid Flow Switch
  • Material of Construction Brass, PPS Composite, Epoxy, SS, Fluorocarbon
  • Max. Flow GPM -
  • Max. Fluid Temp. (F) 275
  • Max. HP -
  • Min. Flow Rate (GPM) -
  • Min. Fluid Temp. (F) -20
  • Max. Operating Velocity (FPM) -
  • Operating Velocity Range (FPM) -
  • Min. Ambient Temp. (F) -20
  • Phase -
  • Type Piston
  • Body Material Brass
  • Hz -
  • Max. Ambient Temp. (F) 275
  • Switch Type SPST, NO
  • Max. Duct Size (In.) -
  • Max. Pressure (PSI) 1500
  • Contact Rating 20VA
  • Recommended Filtration (microns) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list