Skip Content
LIQUID FLOW SWITCH,PISTON,SPST,20VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,PISTON,SPST,20VA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALG6
  • Mfr. Model # 1ALG6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Connection Size (In.) 1/4 FNPT
  • Application -
  • Flow Rate 1 gpm
  • Material of Construction Brass, SS
  • Item Liquid Flow Switch
  • For Use With -
  • Max. Fluid Temp. (F) 200
  • Max. Flow GPM -
  • Max. HP -
  • Max. Operating Velocity (FPM) -
  • Min. Flow Rate (GPM) -
  • Min. Ambient Temp. (F) -20
  • Min. Fluid Temp. (F) -20
  • Phase -
  • Operating Velocity Range (FPM) -
  • Body Material Brass
  • Type Piston
  • Hz -
  • Max. Pressure (PSI) 1000
  • Max. Ambient Temp. (F) 200
  • Max. Duct Size (In.) -
  • Switch Type SPST, NO
  • Contact Rating 20VA
  • Recommended Filtration (microns) 50

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List