Skip Content
LIQUID FLOW SWITCH,PISTON,SPST,20VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,PISTON,SPST,20VA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALG4
  • Mfr. Model # 1ALG4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application -
  • Connection Size (In.) 1/4 FNPT
  • Flow Rate 0.5 gpm
  • For Use With -
  • Max. Flow GPM -
  • Item Liquid Flow Switch
  • Material of Construction Brass, SS
  • Max. Fluid Temp. (F) 200
  • Max. HP -
  • Min. Ambient Temp. (F) -20
  • Max. Operating Velocity (FPM) -
  • Min. Fluid Temp. (F) -20
  • Min. Flow Rate (GPM) -
  • Phase -
  • Type Piston
  • Body Material Brass
  • Operating Velocity Range (FPM) -
  • Max. Ambient Temp. (F) 200
  • Hz -
  • Max. Pressure (PSI) 1000
  • Switch Type SPST, NO
  • Contact Rating 20VA
  • Recommended Filtration (microns) 50
  • Max. Duct Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list