Skip Content
LIQUID FLOW SWITCH,PISTON,SPST,20VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,PISTON,SPST,20VA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALG3
  • Mfr. Model # 1ALG3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Connection Size (In.) 1/4 FNPT
  • For Use With -
  • Application -
  • Flow Rate 0.25 gpm
  • Material of Construction Brass, SS
  • Item Liquid Flow Switch
  • Max. Flow GPM -
  • Max. Fluid Temp. (F) 200
  • Max. Operating Velocity (FPM) -
  • Max. HP -
  • Min. Flow Rate (GPM) -
  • Min. Ambient Temp. (F) -20
  • Min. Fluid Temp. (F) -20
  • Type Piston
  • Body Material Brass
  • Phase -
  • Max. Ambient Temp. (F) 200
  • Operating Velocity Range (FPM) -
  • Max. Pressure (PSI) 1000
  • Switch Type SPST, NO
  • Contact Rating 20VA
  • Max. Duct Size (In.) -
  • Recommended Filtration (microns) 50
  • Hz -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list