Skip Content
LIQUID FLOW SWITCH,PISTON,SPST,10VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH,PISTON,SPST,10VA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ALV4
  • Mfr. Model # 1ALV4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Connection Size (In.) 3/8 MNPT
  • Application -
  • Item Liquid Flow Switch
  • Material of Construction Polypropylene, PPS Composite, SS, Fluorocarbon
  • For Use With -
  • Flow Rate 1 gpm
  • Max. Flow GPM -
  • Max. Fluid Temp. (F) 212
  • Max. HP -
  • Min. Ambient Temp. (F) 0
  • Max. Operating Velocity (FPM) -
  • Min. Fluid Temp. (F) 0
  • Operating Velocity Range (FPM) -
  • Min. Flow Rate (GPM) -
  • Phase -
  • Type Piston
  • Hz -
  • Body Material Polypropylene
  • Max. Pressure (PSI) 125
  • Max. Duct Size (In.) -
  • Switch Type SPST, NO
  • Contact Rating 10VA
  • Recommended Filtration (microns) 100
  • Max. Ambient Temp. (F) 212

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list