LIQUID FLOW SWITCH,PADDLE,SPDT,20VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID FLOW SWITCH,PADDLE,SPDT,20VA

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AKZ4
  • Mfr. Model # 1AKZ4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application -
  • Flow Rate 15 to 48 gpm
  • Connection Size (In.) 1 MNPT
  • For Use With -
  • Item Liquid Flow Switch
  • Material of Construction Brass, SS, Ceramic, PTFE
  • Max. Flow GPM -
  • Max. HP -
  • Max. Operating Velocity (FPM) -
  • Max. Fluid Temp. (F) 300
  • Min. Ambient Temp. (F) -30
  • Min. Flow Rate (GPM) -
  • Operating Velocity Range (FPM) -
  • Phase -
  • Type Paddle
  • Body Material Brass
  • Hz -
  • Max. Pressure (PSI) 2000
  • Min. Fluid Temp. (F) -30
  • Max. Ambient Temp. (F) 300
  • Switch Type SPDT
  • Max. Duct Size (In.) -
  • Recommended Filtration (microns) -
  • Contact Rating 20VA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list