Skip Content
LIQUID FLOW SWITCH, 3.0 GPM, NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID FLOW SWITCH, 3.0 GPM, NO

GEMS SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPJ5
  • Mfr. Model # 4JPJ5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Liquids
  • Connection Size (In.) 1/2 MNPT
  • Flow Rate 3 gpm
  • Application Laser Heads, Welders, Power Supplies, High Speed Spindles, X-Ray Tubes, Semiconductor Equipment, Presses, Rotating Equipment, Conveyors, Machine Tools, and Robotics, Water Purifications and Filtering, X-Ray Film Processing, Beverage Dispensing, Chemical Additives, Gas Sampling, and Distilling
  • Item Liquid Flow Switch
  • Material of Construction Polypropylene, Ryton -R4, 316 SS, Viton
  • Max. Flow GPM -
  • Max. HP -
  • Max. Fluid Temp. (F) 212
  • Min. Flow Rate (GPM) -
  • Max. Operating Velocity (FPM) -
  • Min. Fluid Temp. (F) 0
  • Min. Ambient Temp. (F) 0
  • Phase -
  • Operating Velocity Range (FPM) -
  • Type Piston
  • Body Material Polypropylene
  • Hz -
  • Max. Ambient Temp. (F) 212
  • Max. Pressure (PSI) 200 PSI @ 70F to 150F, 150 PSI @ 150F to 212F
  • Switch Enclosure Polypropylene
  • Switch Type SPST, Normally Open @ No Flow
  • Max. Duct Size (In.) -
  • Wetted Materials Polypropylene, Ryton -R4, 316 SS, Viton
  • Contact Rating 20VA
  • Recommended Filtration (microns) 150
  • Voltage AC or DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list