LIQUID FIRE STARTING FLUID 210 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUID FIRE STARTING FLUID 210 G

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARM3911C
  • Mfr. Model # M3911C
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2981
  • Shipping Weight 0.64 lbs

Product Details

Liquid fire starting fluid. Delivers smooth starting of gasoline engines and diesel engines without glow plugs. Effective in extreme cold conditions to -54 degrees C. Contains upper cylinder lubricant and corrosion inhibitors. Fits injector bracket on most diesel trucks and heavy equipment.

Technical Specs

  • Item 210 g Aerosol
  • Freezing Point (F) Minus 116 C Diethyl Ether
  • Application Starting Fluid That Fits Injector Brackets on Most Diesel Trucks and Heavy Equipment
  • Colour Clear
  • For Use With All Gasoline Engines and Diesel Engines Without Glow Plugs
  • Flash Point (F) Minus 49 C Diethyl Ether
  • Container Type Aerosol Container
  • Package Quantity 12
  • Size 210 g
  • Container Size 210 g
  • Size/Net Weight 210 g
  • Appearance Clear Colourless Liquid
  • Specific Gravity 0.7 at 20 C Concentrate
  • Boiling Point (F) 35 Degrees C - 95.3 Degrees C (concentrate

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list