Skip Content
LINSEED OIL BOILED 18.9LT PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINSEED OIL BOILED 18.9LT PAIL

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-408
  • Mfr. Model # 13-408
  • UNSPSC # 47131824
  • CATALOGUE PAGE # 1549
  • Shipping Weight 16.43 lbs

Product Details

Linseed oil, double boiled does not dry or evaporate like water or turpentine. When applied to a porous surface, it fills the pores as fast as it is exposed to air, it jells to form a protective film, 18.9 L.

Technical Specs

  • Item Boiled Linseed Oil
  • Size 18.9 L
  • Coverage Four Litres of a Boiled Linseed Oil and Paint Thinner Mixture will Cover a Surface Area of 37 - 60 M2 in a Single Coat
  • Surface Wood, Stone Steps, Concrete Walks and Concrete Garden Furniture

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list