LINOLEUM FLOOR ROLLER,100 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINOLEUM FLOOR ROLLER,100 LBS.

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L723
  • Mfr. Model # 12L723
  • UNSPSC # 22101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Application For Installing Linoleum, VCT, Carpet, Sheet Vinyl, Cork and Other Floor Coverings
  • Capacity 100 lbs.
  • Type Heavy Duty
  • Construction Steel
  • Item Floor Roller
  • Handle Steel
  • Characteristics Detachable Pivoting Legs With Sealed-Bearing Wheels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list