Skip Content
LINK V-BELT C SECTION 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK V-BELT C SECTION 10M

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND0410070
  • Mfr. Model # 0410070
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

Eliminates the need to stock extensive line of replacement belts. Feature composite polyurethane/polyester construction and classical V-belt power ratings. Have superior oil, water, and chemical resistance properties. Operational temperature range: -40 de

Technical Specs

  • Item PowerTwist Plus(R) Link V-Belt
  • V-Belt Section C
  • For Use With Single Or Multiple V-Belt Drives
  • Temp. Range -40 Degrees F - 240 Degrees F
  • Industry Number C/22
  • Construction Linked
  • Number of Ribs 1
  • Resists Chemicals
  • Top Width 7/8"
  • Thickness 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list