Skip Content
LINK V-BELT B/5L SECTION 2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK V-BELT B/5L SECTION 2M

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND0428051
  • Mfr. Model # 0428051
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Eliminates the need to stock extensive line of replacement belts. Feature composite polyurethane/polyester construction and classical V-belt power ratings. Have superior oil, water, and chemical resistance properties. Operational temperature range: -40 de

Technical Specs

  • Item V-Belt
  • Belt Type B(5L)
  • V-Belt Section B
  • Number of Ribs 1
  • For Use With Single or Multiple V-Belt Drives
  • Material Composite Polyester/Polyurethane
  • Temp. Range -40 Degrees F - 240 Degrees F
  • Construction Linked
  • Thickness 5/8"
  • Resists Oil, Water and Chemical
  • Top Width 5/8"
  • Outside Length 79"
  • Industry Number B/5L

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List