!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINK V-BELT 3L SECTION 10M

LINK V-BELT 3L SECTION 10M

FENNER DRIVES

LINK V-BELT 3L SECTION 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINK V-BELT 3L SECTION 10M

LINK V-BELT 3L SECTION 10M

FENNER DRIVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FND0410010
  • Mfr. Model # 0410010
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Eliminates the need to stock extensive line of replacement belts. Feature composite polyurethane/polyester construction and classical V-belt power ratings. Have superior oil, water, and chemical resistance properties. Operational temperature range: -40 de

Technical Specs

  • Item PowerTwist Plus(R) Link V-Belt
  • Outside Length 394"
  • Top Width 3/8"
  • Industry Number 3L
  • Thickness 23/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list