Skip Content
LINK SNAP 7/16X4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK SNAP 7/16X4-3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66425
  • Mfr. Model # 66425
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.375 lbs

Product Details

Snap link is a formed steel and clear zinc plated finish. Not recommended for overhead lifting. Wire diameter 7/16 inch, latch opening 5/8 inch, overall length 4-3/4 inches, safe working load limit 990 lbs., ultimate load limit 2475 lbs.

Technical Specs

  • Case Quantity 5
  • Finish Zinc Plated
  • Item Snap
  • Type Steel Snap Links
  • Material Forged Steel
  • Max. Load Capacity 900 lbs.
  • Overall Length 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list