Skip Content
LINK SNAP 3/8X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK SNAP 3/8X4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66422
  • Mfr. Model # 66422
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.28 lbs

Product Details

Snap link is a formed steel and clear zinc plated finish. Not recommended for overhead lifting. Wire diameter 3/8 inch, latch opening 1/2 inch, overall length 4 inches, safe working load limit 770 lbs., ultimate load limit 1925 lbs.

Technical Specs

  • Case Quantity 10
  • Finish Zinc Plated
  • Item Snap
  • Material Forged Steel
  • Type Steel Snap Links
  • Overall Length 4"
  • Max. Load Capacity 770 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list