Skip Content
LINK SNAP 1/2X5-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK SNAP 1/2X5-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66426
  • Mfr. Model # 66426
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.71 lbs

Product Details

Snap link is a formed steel and clear zinc plated finish. Not recommended for overhead lifting. Wire diameter 1/2 inch, latch opening 3/4 inch, overall length 5-3/8 inches, safe working load limit 1060 lbs., ultimate load limit 2650 lbs.

Technical Specs

  • Case Quantity 5
  • Finish Zinc Plated
  • Type Steel Snap Links
  • Item Snap
  • Material Forged Steel
  • Overall Length 5-3/8"
  • Max. Load Capacity 1,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list