Skip Content
LINK QUICK 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK QUICK 5/16IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2918-0020
  • Mfr. Model # 2918-0020
  • UNSPSC # 31151609
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.15 lbs

Product Details

Quick link chain fitting, 5/16 inch.

Technical Specs

  • Case Quantity 280
  • Height 2.95
  • Finish Electro Galvanized
  • Item Quick Link
  • Material Cold Drawn Mild Steel - Electro Galvanized
  • Size 5/16"
  • Overall Length 2.95"
  • Max. Load Capacity 1,760 lbs.
  • Snap Opening 0.43"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list