LINK QUICK 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK QUICK 3/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2918-0024
  • Mfr. Model # 2918-0024
  • UNSPSC # 31151609
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.23 lbs

Product Details

Quick link chain fitting, 3/8 inch.

Technical Specs

  • Case Quantity 200
  • Size 3/8"
  • Item Quick Link
  • Height 3.23"
  • Finish Electro Galvanized
  • Max. Load Capacity 2,200 lbs.
  • Overall Length 3.23"
  • Material Cold Drawn Mild Steel - Electro Galvanized
  • Snap Opening 0.47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list