Skip Content
LINK NO60 SINGLE CHAIN 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK NO60 SINGLE CHAIN 5PK

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X304
  • Mfr. Model # 5X304
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Roller Chain Link
  • Temp. Range 15 to 300F
  • Type Single Strand
  • Material Carbon Steel
  • ANSI Chain Size 60
  • Pitch 0.75"
  • Inside Pin Dia. Pinless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list