LINK MISSING S335 S.C. 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK MISSING S335 S.C. 5/16IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1013147
  • Mfr. Model # 1013147
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Missing link replacement link, model S-335, self-coloured, 5/16 inch. Forged steel, quenched and tempered. Integral rivets join the two halves. After making connections, rivets must be peened. Meets or exceeds Federal Specifications RR-C-271D.

Technical Specs

  • Item Missing Link Replacement Link
  • Trade Size 5/16"
  • Material Forged Steel
  • Standards ISO 9001, NACM, ASTM, ANSI, RR-C-271D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list