Skip Content
LINK MISSING S335 S.C. 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK MISSING S335 S.C. 3/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1013165
  • Mfr. Model # 1013165
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Missing link replacement link, model S-335, self-coloured, 3/8 inch. Forged steel, quenched and tempered. Integral rivets join the two halves. After making connections, rivets must be peened. Meets or exceeds Federal Specifications RR-C-271D.

Technical Specs

  • Material Forged Steel
  • Item Missing Link Replacement Link
  • Trade Size 3/8"
  • Standards ISO 9001, NACM, ASTM, ANSI, RR-C-271D
  • Working Load Limit 2750 lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list