LINK MASTER V-1310-8 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK MASTER V-1310-8 3/4IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3953-00482
  • Mfr. Model # 3953-00482
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Material Alloy Steel, Quenched and Tempered
  • Item Master Link
  • Trade Size 3/4"
  • Standards EN1677
  • Working Load Limit 12,300 lb.
  • Length Each
  • Finish Alloy Steel
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list